SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split floating 2120-38R23M-RMS

  • ERIKS:12663034
Image 1
Save to list

€75.78/ pieceexcl. VAT

€91.69incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
12.7 mm
Pitch
0.5 in
Bore
18 mm
Number of teeth
38
Execution
Floating
Pitch circle diameter
153.8
Outer Diameter
155.8 mm
Material
Polyamide mm
Colour
White
Suitable for
2120-2120M-2121