SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split 881-21R40M-RMS

  • ERIKS:13679017
Image 1
Save to list

€58.95/ pieceexcl. VAT

€71.33incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
40 mm
Number of teeth
21
Pitch circle diameter
129.26
Outer Diameter
129 mm
Material
Polyamide mm
Colour
White
Suitable for
8810(TAB) - 881R TAB - 881MO VG