SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split 881-17R35M-RMS

  • ERIKS:13678999
Image 1
Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
35 mm
Number of teeth
17
Pitch circle diameter
105.47
Outer Diameter
103.9 mm
Material
Polyamide mm
Colour
White
Suitable for
8810(TAB) - 881R TAB - 881MO VG