SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split 880-9R30M-RMS

  • ERIKS:13679433
Image 1
Save to list

€51.59/ pieceexcl. VAT

€62.42incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
30 mm
Number of teeth
9
Pitch circle diameter
111.4
Outer Diameter
108 mm
Material
Polyamide mm
Colour
White
Suitable for
828 - 877(TAB) - 878(TAB-VG-LBP) - 879 (M-TAB-LBP) - 880(M-TAB) - 8800P