SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split 880-12R23M-RMS

  • ERIKS:13676744
Image 1
Save to list

€66.31/ pieceexcl. VAT

€80.24incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
23 mm
Number of teeth
12
Pitch circle diameter
147.2
Outer Diameter
147.3 mm
Material
Polyamide mm
Colour
White
Suitable for
828 - 877(TAB) - 878(TAB-VG-LBP) - 879 (M-TAB-LBP) - 880(M-TAB) - 8800P