SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split 880-11R35M-RMS

  • ERIKS:13679447
Image 1
Save to list

€66.60/ pieceexcl. VAT

€80.59incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
35 mm
Number of teeth
11
Pitch circle diameter
135.2
Outer Diameter
135 mm
Material
Polyamide mm
Colour
White
Suitable for
828 - 877(TAB) - 878(TAB-VG-LBP) - 879 (M-TAB-LBP) - 880(M-TAB) - 8800P