SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split 880-10R35M-RMS

  • ERIKS:13679440
Image 1
Save to list

€57.77/ pieceexcl. VAT

€69.90incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
35 mm
Number of teeth
10
Pitch circle diameter
123.3
Outer Diameter
122 mm
Material
Polyamide mm
Colour
White
Suitable for
828 - 877(TAB) - 878(TAB-VG-LBP) - 879 (M-TAB-LBP) - 880(M-TAB) - 8800P