SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split 800-23R25M-RMS

  • ERIKS:13679082
Image 1
Save to list

€86.30/ pieceexcl. VAT

€104.42incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
25 mm
Number of teeth
23
Pitch circle diameter
141.22
Outer Diameter
142 mm
Material
Polyamide mm
Colour
White
Suitable for
800-802-805(VG)-821