SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split 800-19R35M-RMS

  • ERIKS:13679071
Image 1
Save to list

€67.09/ pieceexcl. VAT

€81.18incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
35 mm
Number of teeth
19
Pitch circle diameter
117.3
Outer Diameter
117 mm
Material
Polyamide mm
Colour
White
Suitable for
800-802-805(VG)-821