

€80.72/ pieceexcl. VAT
€97.67incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Return sprocket |
Pitch | 25.4 mm |
Pitch | 1 in |
Bore | 40 mm |
Number of teeth | 19 |
Pitch circle diameter | 154.3 |
Outer Diameter | 155.7 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 515 |