SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split 515-19R30M-RMS

  • ERIKS:13679411
Image 1
Save to list

€75.42/ pieceexcl. VAT

€91.26incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
30 mm
Number of teeth
19
Pitch circle diameter
154.3
Outer Diameter
155.7 mm
Material
Polyamide mm
Colour
White
Suitable for
515