SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split 515-15R30M-RMS

  • ERIKS:13679394
Image 1
Save to list

€55.35/ pieceexcl. VAT

€66.97incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
30 mm
Number of teeth
15
Pitch circle diameter
124
Outer Diameter
122.2 mm
Material
Polyamide mm
Colour
White
Suitable for
515