

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Return sprocket |
Pitch | 25.4 mm |
Pitch | 1 in |
Bore | 40 mm |
Number of teeth | 13 |
Pitch circle diameter | 108 |
Outer Diameter | 106.1 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 515 |