SYSTEM PLAST

SYSTEM PLAST Machined return sprocket split 2080-36R30M-RMS

  • ERIKS:13681370
Image 1
Save to list

€58.95/ pieceexcl. VAT

€71.33incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
8 mm
Bore
30 mm
Number of teeth
36
Pitch circle diameter
91.8
Outer Diameter
90.4 mm
Material
Polyamide mm
Colour
White
Suitable for
2080