

€93.24/ pieceexcl. VAT
€112.82incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Return sprocket |
Pitch | 63.5 mm |
Pitch | 2.5 in |
Bore | 23 mm |
Number of teeth | 8 |
Pitch circle diameter | 166 |
Outer Diameter | 172 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | CC 600 - CC 600 TAB - CC 600 P - CC 600 TAB P - CC 600 F - CC 631 TAB |