SYSTEM PLAST

SYSTEM PLAST Machined return sprocket one piece for crate conveyor chain 600-14R23M-RM

  • ERIKS:13676503
Image 1
Save to list

€173.82/ pieceexcl. VAT

€210.32incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
63.5 mm
Pitch
2.5 in
Bore
23 mm
Number of teeth
14
Pitch circle diameter
286
Outer Diameter
297 mm
Material
Polyamide mm
Colour
White
Suitable for
CC 600 - CC 600 TAB - CC 600 P - CC 600 TAB P - CC 600 F - CC 631 TAB