

€144.88/ pieceexcl. VAT
€175.30incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Return sprocket |
Pitch | 63.5 mm |
Pitch | 2.5 in |
Bore | 20 mm |
Number of teeth | 12 |
Execution | Floating |
Pitch circle diameter | 246 |
Outer Diameter | 256 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | CC600 |