

€93.33/ pieceexcl. VAT
€112.93incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Return sprocket |
Pitch | 50.8 mm |
Pitch | 2 in |
Bore | 40 mm |
Number of teeth | 10 |
Execution | Floating |
Pitch circle diameter | 164.4 |
Outer Diameter | 165 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 2500RR |