

€25.45/ pieceexcl. VAT
€30.79incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Return sprocket |
Pitch | 12.7 mm |
Pitch | 0.5 in |
Bore | 30 mm |
Number of teeth | 14 |
Execution | Floating |
Pitch circle diameter | 57.1 |
Outer Diameter | 56.9 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 2122 |