SYSTEM PLAST

SYSTEM PLAST Machined return sprocket one piece 1700-10R25M-RM

  • ERIKS:13676672
Image 1
Save to list

€59.31/ pieceexcl. VAT

€71.77incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
50 mm
Pitch
1.97 in
Bore
25 mm
Number of teeth
10
Outer Diameter
165.1 mm
Material
Polyamide mm
Colour
White
Suitable for
1700-1701 TAB-1702-1706-1710-1710CTAB