SYSTEM PLAST

SYSTEM PLAST Machined idler wheel split floating 820-25R40M-WMS

  • ERIKS:13676637
Image 1
Save to list

€74.50/ pieceexcl. VAT

€90.15incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Idler wheel
Pitch
38.1 mm
Pitch
1.5 in
Bore
40 mm
Number of teeth
25
Execution
Floating
Outer Diameter
154.7 mm
Material
Polyamide mm
Colour
White
Suitable for
812-815-815VG-881M-881MO-820-831-LBP831-828