SYSTEM PLAST

SYSTEM PLAST Machined idler wheel split 880T-9R40M-WMS

  • ERIKS:13679195
Image 1
Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Idler wheel
Pitch
38.1 mm
Pitch
1.5 in
Bore
40 mm
Number of teeth
9
Outer Diameter
117 mm
Material
Polyamide mm
Colour
White
Suitable for
877-878-879