

€84.02/ pieceexcl. VAT
€101.66incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Idler wheel |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 25 mm |
Number of teeth | 9 |
Outer Diameter | 117 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 877-878-879 |