Products
Brands
About Eriks
Customer service
BE - English
Home
Machined idler wheel split 880...
SYSTEM PLAST Machined idler wheel split 880T-10R40M-WMS
ERIKS:
13679205
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Type
Idler wheel
Pitch
38.1 mm
Pitch
1.5 in
Bore
40 mm
Number of teeth
10
Outer Diameter
129.8 mm
Material
Polyamide mm
Colour
White
Suitable for
877-878-879
See all variants
Log in