SYSTEM PLAST

SYSTEM PLAST Machined idler wheel split 880T-10R35M-WMS

  • ERIKS:13679203
Image 1
Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Idler wheel
Pitch
38.1 mm
Pitch
1.5 in
Bore
35 mm
Number of teeth
10
Outer Diameter
129.8 mm
Material
Polyamide mm
Colour
White
Suitable for
877-878-879