

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Idler wheel |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 35 mm |
Number of teeth | 9 |
Outer Diameter | 118 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 877 TAB - 878 TAB-VG-LBP - 879 TAB-VG - 880TAB |