SYSTEM PLAST

SYSTEM PLAST Machined idler wheel one piece 880T-12R40M-W

  • ERIKS:13676502
Image 1
Save to list

€39.66/ pieceexcl. VAT

€47.99incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Idler wheel
Pitch
38.1 mm
Pitch
1.5 in
Bore
40 mm
Number of teeth
12
Outer Diameter
155 mm
Material
Polyamide mm
Colour
Black
Suitable for
877 TAB - 878 TAB-VG-LBP - 879 TAB-VG - 880TAB