SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket square bore split floating 2256-18S40M-DMS

  • ERIKS:12663178
Image 1
Save to list

€68.19/ pieceexcl. VAT

€82.51incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
40 mm
Number of teeth
18
Execution
Floating
Pitch circle diameter
146.3
Outer Diameter
147.8 mm
Material
Polyamide mm
Colour
White
Suitable for
2256-2256VG