

€58.95/ pieceexcl. VAT
€71.33incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 8 mm |
Bore | 30 mm |
Number of teeth | 36 |
Execution | Floating |
Pitch circle diameter | 91.8 |
Outer Diameter | 90.4 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 2080 |