

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 8 mm |
Bore | 25 mm |
Number of teeth | 32 |
Execution | Floating |
Pitch circle diameter | 81.6 |
Outer Diameter | 81 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 2080 |