SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split floating 2190-25S30M-DMS

  • ERIKS:12662983
Image 1
Save to list
Not available in webshop
Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
19.05 mm
Pitch
0.75 in
Bore
30 mm
Number of teeth
25
Execution
Floating
Pitch circle diameter
149
Outer Diameter
151.7 mm
Material
Polyamide mm
Colour
White
Suitable for
2190FT-2190FG