SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 882-9R40M-DMS

  • ERIKS:13676509
Image 1
Save to list

€53.39/ pieceexcl. VAT

€64.60incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
40 mm
Number of teeth
9
Execution
Fixed fit
Pitch circle diameter
111.4
Outer Diameter
112 mm
Material
Polyamide mm
Colour
White
Suitable for
882 (M-VG-TAB-LBP-BEVEL) - 8257 (VG-LBP)