SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 882-11R35M-DMS

  • ERIKS:13676515
Image 1
Save to list

€71.03/ pieceexcl. VAT

€85.95incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
35 mm
Number of teeth
11
Execution
Fixed fit
Pitch circle diameter
135.2
Outer Diameter
137 mm
Material
Polyamide mm
Colour
White
Suitable for
882 (M-VG-TAB-LBP-BEVEL) - 8257 (VG-LBP)