SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 882-10R40M-DMS

  • ERIKS:13676512
Image 1
Save to list

€58.85/ pieceexcl. VAT

€71.21incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
40 mm
Number of teeth
10
Execution
Fixed fit
Pitch circle diameter
123.3
Outer Diameter
125 mm
Material
Polyamide mm
Colour
White
Suitable for
882 (M-VG-TAB-LBP-BEVEL) - 8257 (VG-LBP)