

€29.68/ pieceexcl. VAT
€35.91incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 30 mm |
Number of teeth | 10 |
Execution | Fixed fit |
Pitch circle diameter | 123.3 |
Outer Diameter | 125 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 882BEVEL-8257-LBP882M-LBP882TAB-LBP8257882MVG-882TAB-VG-8257VG-882M |