SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 881-21R30M-DMS

  • ERIKS:13396196
Image 1
Save to list

€58.95/ pieceexcl. VAT

€71.33incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
30 mm
Number of teeth
21
Execution
Fixed fit
Pitch circle diameter
129.26
Outer Diameter
129 mm
Material
Polyamide mm
Colour
White
Suitable for
8810(TAB) - 881R TAB - 881MO VG