

€51.59/ pieceexcl. VAT
€62.42incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 35 mm |
Number of teeth | 9 |
Execution | Fixed fit |
Pitch circle diameter | 114.4 |
Outer Diameter | 108 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 828-879-880-879M-880M-878TAB VG-879TAB VG-LBP879M-8800P-878TAB GS-878TAB-879TAB-880TAB |