SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 820-29R30M-DMS

  • ERIKS:13678856
Image 1
Save to list

€99.47/ pieceexcl. VAT

€120.36incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
30 mm
Number of teeth
29
Execution
Fixed fit
Pitch circle diameter
177.24
Outer Diameter
178.5 mm
Material
Polyamide mm
Colour
White
Suitable for
820-820P-831-LBP831-831VG