SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 820-27R40M-DMS

  • ERIKS:13678850
Image 1
Save to list

€92.82/ pieceexcl. VAT

€112.31incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
40 mm
Number of teeth
27
Execution
Fixed fit
Pitch circle diameter
165.2
Outer Diameter
166.8 mm
Material
Polyamide mm
Colour
White
Suitable for
820-820P-831-LBP831-831VG