SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 8157-23R23M-RMS-F

  • ERIKS:13680761
Image 1
Save to list
Not available in webshop
Estimated delivery date - 09/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
18 mm
Number of teeth
23
Execution
Fixed fit
Pitch circle diameter
141.21
Outer Diameter
142 mm
Material
Polyamide mm
Colour
White
Suitable for
8157 - 8857M