SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 815-17R35M-DMS

  • ERIKS:13676601
Image 1
Save to list

€43.88/ pieceexcl. VAT

€53.09incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
35 mm
Number of teeth
17
Execution
Fixed fit
Pitch circle diameter
105.47
Outer Diameter
103.9 mm
Material
Polyamide mm
Colour
White
Suitable for
812-815-815 VG-881M-881MO-881 VG-881TAB VG/815TAB VG-8857TAB-8157TAB-8157TAB VG