SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 800-25R23M-RMS-F

  • ERIKS:13680963
Image 1
Save to list

€114.96/ pieceexcl. VAT

€139.10incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
18 mm
Number of teeth
25
Execution
Fixed fit
Pitch circle diameter
153.21
Outer Diameter
154 mm
Material
Polyamide mm
Colour
White
Suitable for
800 - 802 - 805 (VG)