SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 800-19R40M-DMS

  • ERIKS:13676475
Image 1
Save to list

€67.09/ pieceexcl. VAT

€81.18incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
40 mm
Number of teeth
19
Execution
Fixed fit
Pitch circle diameter
117.3
Outer Diameter
117 mm
Material
Polyamide mm
Colour
White
Suitable for
800-802-805(VG)-821