

€67.09/ pieceexcl. VAT
€81.18incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 25 mm |
Number of teeth | 19 |
Execution | Fixed fit |
Pitch circle diameter | 117.3 |
Outer Diameter | 117 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 800-802-805(VG)-821 |