SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 515-15R40M-DMS

  • ERIKS:13679267
Image 1
Save to list

€51.73/ pieceexcl. VAT

€62.59incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
40 mm
Number of teeth
15
Execution
Fixed fit
Pitch circle diameter
124
Outer Diameter
122.2 mm
Material
Polyamide mm
Colour
White
Suitable for
515