

€65.97/ pieceexcl. VAT
€79.82incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 31.75 mm |
Pitch | 1.25 in |
Bore | 40 mm |
Number of teeth | 16 |
Execution | Fixed fit |
Pitch circle diameter | 162.8 |
Outer Diameter | 169.6 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 2351-2451-2551-2651-2351VG |