SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 2351-16R30M-DMS

  • ERIKS:12663134
Image 1
Save to list

€65.97/ pieceexcl. VAT

€79.82incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
31.75 mm
Pitch
1.25 in
Bore
30 mm
Number of teeth
16
Execution
Fixed fit
Pitch circle diameter
162.8
Outer Diameter
169.6 mm
Material
Polyamide mm
Colour
White
Suitable for
2351-2451-2551-2651-2351VG