

€59.38/ pieceexcl. VAT
€71.85incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 31.75 mm |
Pitch | 1.25 in |
Bore | 40 mm |
Number of teeth | 15 |
Execution | Fixed fit |
Pitch circle diameter | 152.7 |
Outer Diameter | 159.4 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 2351-2451-2551-2651-2351VG |