SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 2351-13R40M-DMS

  • ERIKS:12663135
Image 1
Save to list

€50.99/ pieceexcl. VAT

€61.70incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
31.75 mm
Pitch
1.25 in
Bore
40 mm
Number of teeth
13
Execution
Fixed fit
Pitch circle diameter
132.7
Outer Diameter
138.8 mm
Material
Polyamide mm
Colour
White
Suitable for
2351-2451-2551-2651-2351VG