SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket split fixed 2260-16R40M-DMS

  • ERIKS:12662528
Image 1
Save to list

€61.87/ pieceexcl. VAT

€74.86incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
40 mm
Number of teeth
16
Execution
Fixed fit
Pitch circle diameter
130.2
Outer Diameter
130.9 mm
Material
Polyamide mm
Colour
White
Suitable for
2250FT-M/2250FG-M/2250FT-TAB/2250FG-TAB/2251FT-M/2251FG-M/2251FT-TAB/2251FG-TAB/2260FT-M